Shop All Hydrometers
Durac
Hydrometer, Range 0.880/0.950
Mfr # B61801-4300
Zoro # G4168123
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.001
- Range 0.880/0.950
- Application Liquids Lighter Than Water
- Accuracy +/-0.001
Product Information
- Brand Durac
- MFR # B61801-4300
- Zoro # G4168123
- Country of Origin China
- Category Hydrometers
Dimensions
Length | 165 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.001 |
Range | 0.880/0.950 |
Application | Liquids Lighter Than Water |
Accuracy | +/-0.001 |
Standards | NIST |
Temp. Range | 60 Degrees to 60 Degrees F |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Description
Specific Gravity Hydrometer, Scale Divisions 0.001, Range 0.880/0.950, Length 6-1/2 In, Temp. Range 60 to 60 Degrees F, For Liquids Heavier Than Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Conical Tube.50ml Bulk Skirted.PK500 (6VMY4)
- RPI Rapamycin, 1mg (R64500-0.001)
- WEST SYSTEM SYRINGES EPOXY 12PK (807-12)
- DIGI-SENSE Traceable Analog Wall Clock with Calibra (94460-50)
- DURAC Combined Form Hydrometer, 0/12 (B61822-0000)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7700)
- DURAC Precision Combined Form API Hydrometer (B61823-0300)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7400)
- DURAC Precision Combined Form API Hydrometer (B61823-0400)
- DURAC Hydrometer Baume, Range 0/12 (B61804-0000)
- MIGHTY MAX BATTERY Unbreakable Battery Hydrometer Tester Specific Gravity Check Tool (MAX3464332)
- Durac Hydrometers