Shop All Hydrometers
Durac
Hydrometer Baume, Range 19/31
Mfr # B61804-0200
Zoro # G4192727
original price:
$32.26
35% off
new price: $20.89
/ea
$20.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Baume
- Scale Divisions 0.1 Degrees
- Range 19/31 Degrees
- Length 300 mm
- Temp. Range 60 Degrees to 60 Degrees F
Product Information
- Brand Durac
- MFR # B61804-0200
- Zoro # G4192727
- Country of Origin China
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | Baume |
Scale Divisions | 0.1 Degrees |
Range | 19/31 Degrees |
Temp. Range | 60 Degrees to 60 Degrees F |
Standards | NIST |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Accuracy | +/-0.1 Degrees |
Description
Baume Hydrometer, Scale Divisions 0.1, Range 19/31, Length 12 In, Temp. Range 60 to 60 Degrees F, For Liquids Heavier Than Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Self-Adhesive Waste Bag, 12x16 in, PK50 (F13174-1012)
- EXTECH Buffer Solution, 7 pH, 1 Pt, PK2 (PH7-P)
- ZORO SELECT Buchner Funnel, 60mL, Medium Frit (CG-1402-15)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD150)
- DURAC Combined Form Hydrometer, 1.000/1.220 (B61821-0400)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0900)
- DURAC Hydrometer Baume, Range 29/41 (B61804-0300)
- DURAC Specific Gravity Precision Hydrometer (B61801-0800)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0800)
- DURAC Hydrometer, Salt Brine, 10/100 (B61800-0600)
- DURAC Hydrometer Alcohol 75-95 Proof 12 In H (B61807-4000)
- Durac Hydrometers