Shop All Hydrometers
Durac
Hydrometer Alcohol 75-95 Proof 12 In H
Mfr # B61807-4000
Zoro # G4604932
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale % Ethyl Alcohol
- Scale Divisions 0.20%
- Range 75/95%
- Application Ethyl Alcohol Proof
- Standards NIST
Product Information
- Brand Durac
- MFR # B61807-4000
- Zoro # G4604932
- Country of Origin China
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | % Ethyl Alcohol |
Scale Divisions | 0.20% |
Range | 75/95% |
Application | Ethyl Alcohol Proof |
Standards | NIST |
Accuracy | +/-0.2% |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Hydrometer Internal Revenue Code | K |
Description
Alcohol Proof Hydrometer, scale dvisions 0.2, Range 75/95%, Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXEL Tuberculin Syringe W/ Detachable, PK100 (26040)
- TRICONTINENT Mini-Pipettor, 20ul, Blue (347021)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht (60SS8F)
- DURAC Hydrometer Baume, Range 0/35 (B61804-0700)
- DURAC Specific Gravity Plain Form Hydrometer, Range: 1.000/1.220 (B61801-7200)
- DURAC Hydrometer Baume, Range 19/31 (B61804-0200)
- DURAC Precision Combined Form API Hydrometer (B61823-0500)
- DURAC Salt Brine Plain Form Hydrometer (B61809-0100)
- DURAC Hydrometer Baume, Range 0/12 (B61804-0000)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2560X)
- Durac Hydrometers