Shop All Hydrometers
Durac
Combined Form Hydrometer, 9/21
Mfr # B61822-0100
Zoro # G3044889
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Brix Sugar Scale
- Scale Divisions 0.1 Degrees
- Range 9/21 Degrees
- Application Sugar
- Standards NIST
Product Information
- Brand Durac
- MFR # B61822-0100
- Zoro # G3044889
- Country of Origin China
- Category Hydrometers
Dimensions
Length | 381 mm |
Details
Item | Combined Form Hydrometer |
Scale | Brix Sugar Scale |
Scale Divisions | 0.1 Degrees |
Range | 9/21 Degrees |
Application | Sugar |
Standards | NIST |
Temp. Range | 0 Degrees to 50 Degrees C |
Hydrometer Solution Temp. | 20 Degrees C |
Accuracy | +/-0.1 Degrees |
Description
Combined Form Hydrometer, Scale Brix Sugar Scale, Scale Divisions 0.1, Range 9/21, Length 381mm, Temp. Range 0 to 50 Degrees C, Application Sugar, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX pH / RP Lp Pwered 4 - 20m trnsmtter (TX100)
- WHEATON Vial Store Case, Holds 24 Test Tubes, PK6 (W228792)
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wide, Clr/Wht, PK6 (HS120245)
- DURAC Hydrometer Baume, Range 29/41 (B61804-0300)
- DURAC Hydrometer Batt, Range1.15/1.3Specgravity (B61809-0200)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-4700)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0800)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7700)
- DURAC Combined Form Hydrometer, 1.000/1.220 (B61821-0400)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2548)
- Durac Hydrometers