Shop All Hydrometers
Durac
Combined Form Hydrometer, 1.000/1.220
Mfr # B61821-0400
Zoro # G4966324
original price:
$80.31
5% off
new price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.002
- Range 1.000/1.220
- Application Specific Gravity
- Accuracy +/-0.002
Product Information
- Brand Durac
- MFR # B61821-0400
- Zoro # G4966324
- Country of Origin China
- Category Hydrometers
Dimensions
Length | 381 mm |
Details
Item | Combined Form Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.002 |
Range | 1.000/1.220 |
Application | Specific Gravity |
Accuracy | +/-0.002 |
Temp. Range | 0 Degrees to 150 Degrees F |
Standards | NIST |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Description
Combined Form Hydrometer, Scale Specific Gravity, Scale Divisions 0.002, Range 1.000/1.220, Length 381mm, Temp. Range 0 to 150 Degrees F, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Pistol Grip Blo-Gun (MILS160)
- LAB SAFETY SUPPLY Swab, Foam, 3.5mm pointed Tip, PK100 (22CW73)
- OASIS Green Prescription Vials, 40 Dram, 200 Per Case (10040-G)
- DUKAL Sterile Jelly Lubricating Tube with flip top- 4 oz (880)
- DURAC Hygrometer, Humidity, -50/70C (B61506-0100)
- DURAC Alcohol Proof Ethyl Alcohol Hydrometer (B61807-4500)
- DURAC Precision Combined Form API Hydrometer (B61823-0500)
- DURAC Hydrometer Baume, Range 0/12 (B61804-0000)
- DURAC Calcium Chloride Salometers (B61809-0300)
- DURAC Hydrometer Baume, Range 19/31 (B61804-0200)
- THERMCO Hydrometer, Brix, 0.1 (GW2742)
- Durac Hydrometers