Shop All Bubble Rolls & Wrap
Durabubble
Bubble Roll, 750 ft Roll Length, Green, PK4
Mfr # EVS48S12P12
Zoro # G1613092
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$124.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 3/16 in
- Roll Length 750 ft
- Color Green
Product Information
- Brand Durabubble
- MFR # EVS48S12P12
- Zoro # G1613092
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Roll Width | 12 in |
Roll Length | 750 ft |
Bubble Height | 3/16" |
Height | 48" |
Width | 34" |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Perforated |
Color | Green |
Rolls per Bundle | 4 |
Basis Weight | 20 lb. |
Item | Bubble Rolls |
Perforation Increments | 12 in |
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 3/16 in, Roll Width 12 in, Roll Length 750 ft, Color Green, Rolls per Bundle 4, Perforation Increments 12 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for W-305A (RK-12A5-W-305A)
- JONARD TOOLS Communication Scissors, 6 In. L (JIC-195)
- SANFORD Sanford Brands SAN80661 Expo Dry Erase Chisel Tip Markers - Black (SAN80661)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 4 1/4 in W x 4 3/4 in H (5W222)
- DURABUBBLE Bubble Roll, 250 ft Roll Length, Green, PK2 (EVL48S24)
- DURABUBBLE Bubble Roll, 250 ft. Roll Length, Green (EVL48P12)
- DURABUBBLE Bubble Roll, 750 ft. Roll Length, Green (EVS48)
- DURABUBBLE Bubble Roll, 250 ft Roll Length, Green, PK2 (EVL48S24P12)
- SEALED AIR Bubble Wrap Cushion Roll, 1/2" Thickness (1000022501)
- UNIVERSAL Bubble Packaging, 0.19" Thick, 24" x 50 ft, Perforated Every 24", Clear, PK8, 8PK (4275)
- ZORO SELECT Bubble Mailer, Paper, 10-3/4" LPK100 (56LR89)
- Durabubble Bubble Rolls & Wrap