Durablue

Durablue 20-1021 Front Lowering Kit - Yamaha Blaster 250 1988-2006


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Durablue
  • MFR # 20-1021
  • Zoro # G804083862
  • UPC #
    705548277326
  • Country of Origin United States
  • Category Projectors

Description

The lowering kits are plate-type devices that relocate the upper shock position higher, thereby lowering the machine, which dramatically improves cornering performance by lowering the center of gravity without changing the ride quality!

Features
  • Improved stability
  • Lowers the center of gravity without diminishing the ride quality or the suspension travel
  • Improves cornering
  • Ideal for flat-track or ice racing
  • Front Lowering Kit - Yamaha Blaster 250 1988-2006
Specifications
  • Dimension: 17" L x 3" H x 3" W
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.