Shop All Food Containers
Durable Packaging
Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, PK500
Mfr # PXT11600
Zoro # G4139631
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 5.63 in
- Overall Depth (In.) 5.63 in
- Color Clear
- Material Plastic
- Number of Compartments 1
Product Information
- Brand Durable Packaging
- MFR # PXT11600
- Zoro # G4139631
- UPC # 74729116007
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 5.63 in |
Overall Depth (In.) | 5.63 in |
Overall Height (In.) | 3-1/4 in |
Details
Color | Clear |
Material | Plastic |
Number of Compartments | 1 |
Type | Hinged Lid Container |
Item | Food Containers |
Capacity | 21 oz |
Description
Durable Packaging Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSA DEL SOL Salsa Del Sol Picante Sauce Packets .5 oz., PK200 (78000407)
- YORK Temperature Sensor, -40 To 110C, Male (S1-02550563000)
- SPACEMAN USA Prime Plug, Standard, PK2 (2.1.3.02.0015.P2)
- ANTUNES Spring, Roller Tension (0600158)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 5 x 5, Clear, PK500 (PXT505)
- DURABLE PACKAGING Aluminum Round Containers, 3" Dia., 4 oz Cup, PK1000 (140030)
- DURABLE PACKAGING Plastic Hinged Containers, 3-Cmp, 5/5/15oz, 8.88 x 8 x 3, Clear, PK250 PK (PXT883)
- DURABLE PACKAGING Aluminum Round Containers, 7" dia., PK500 (527-500)
- DURABLE PACKAGING Aluminum Cater Trays, 7 Comp Lazy Susan, 18"d x 0.94"h, Silver, PK50 PK (18LS)
- DURABLE PACKAGING Aluminum Pie Pans, 9" Dia., Deep, PK500 (210040)
- DART Container, Foam, Hinged Tray, PK200 (DCC 205HT1)
- Durable Packaging Food Containers