Shop All Disposable Containers
Durable Packaging
Flat Board Lids for 8 Round Containers, PK500
Mfr # L280500
Zoro # G7327716
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Foodware Color Silver
- Number of Compartments 1
- Diameter 8"
- Storage Container Style Flat Board Lid
Product Information
- Brand Durable Packaging
- MFR # L280500
- Zoro # G7327716
- UPC # 74729702804
- Country of Origin United States
- Category Disposable Containers
Dimensions
Diameter | 8" |
Details
Basic Foodware Material | Paper |
Disposable Foodware Color | Silver |
Number of Compartments | 1 |
Item | Food Containers |
Storage Container Style | Flat Board Lid |
Type | Lid |
Material | Paper |
Color | Silver |
Features | 8" Round Lid |
Weight | 6 lbs |
Description
Durable Packaging Flat Board Lids for 8" Round Containers, 500 /Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGB CGB Assorted Breadsticks Plain/Sesame/Garlic/Onion 2 Count, PK500 (10010)
- DIXIE Multicolored Paper Flowers Bloom Dinner Plate 8-1/2 in. D 48 pk, 48PK (15289)
- BLODGETT Oven Element Assy208V 5000W For - Part# Bl19118 (BL19118)
- IRON BREW Coffee, 0.12 oz. Net Weight, Whole Bean (B-12CGWB)
- JMK Diamond Visions Bamboo Toothpicks with Containers (06-2415)
- ZORO SELECT Pro-Kal Clear Deli Container, 16oz, PK500 (9505102 PK16SC)
- PACTIV Foam Hinged Lid Container, Single Tab, 5.13x5.13x2.5, 1-Cmp, WT, PK500 (YTH100790000)
- DISPLAYCAKE Display Cake 10" Cake Container, PK80 (G40-1)
- SCT Hearthstone Food Trays, 1 lb Capacity, 5.15 x 3.59 x 1.48, Brown, Paper, 1000PK (0563)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- PCT Pct NC723B 7 dia. in. 1-Comp Versatile Container - Black & Clear; 24 oz. (NC723B)
- Durable Packaging Disposable Containers