Shop All Food Containers
Durable Packaging
Dome Lids for 9" Round Containers, PK500
Mfr # P290500
Zoro # G4140550
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Diameter 9 in
- Type Lid
- Number of Compartments 1
Product Information
- Brand Durable Packaging
- MFR # P290500
- Zoro # G4140550
- UPC # 74729802900
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 9 in |
Overall Height (In.) | 1 in |
Details
Color | Clear |
Material | Plastic |
Item | Food Containers |
Type | Lid |
Number of Compartments | 1 |
Description
Durable Packaging Dome Lids for 9" Round Containers, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Refrigerator Door Seal (W11196317)
- PENN Temperature Control (A19AUC-3C)
- NATIONAL PRESTO ELECTRIC GRIDDLE CERAMIC (07062)
- SARAN WRAP Saran Clear Food Wrap (00140)
- DURABLE PACKAGING Plastic Hinged Containers, 3-Cmp, 5/5/15oz, 8.88 x 8 x 3, Clear, PK250 PK (PXT883)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, PK500 (PXT11600)
- DURABLE PACKAGING Aluminum Closeable Containers, 47 oz, 9.75x1.75x7.75, Black/Gold, PK50 PK (9442PT50)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Deep, 55 Gauge, PK50 (6050-50)
- DURABLE PACKAGING Aluminum Closeable Containers, 63oz, 11.25x1.75x8.88, Black/Gold, PK50 PK (9553PT50)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 9 x 9, Clear, PK200 (PXT900)
- CRESTWARE Round Storage Container, White, 2qt. (RCW2)
- Durable Packaging Food Containers