Shop All Food Containers
Durable Packaging
Dome Lids for 7" Round Containers, PK500
Mfr # P270500
Zoro # G4212440
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Number of Compartments 1
- Type Lid
- Diameter 7 in
Product Information
- Brand Durable Packaging
- MFR # P270500
- Zoro # G4212440
- UPC # 74729802702
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 7 in |
Details
Color | Clear |
Material | Plastic |
Number of Compartments | 1 |
Item | Food Containers |
Type | Lid |
Description
Durable Packaging Dome Lids for 7" Round Containers, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Solenoid Valve, Hot Gas With Coil (040008538)
- GOLD MEDAL Pop Weaver Popcorn 12.5 lb Bagged (2034)
- ALTO-SHAAM Thermometer2, 20-220F, U-Clamp For Alto-Shaam - Part# Gu3273 (GU3273)
- DELFIELD Infinite Control (2194110-S)
- DURABLE PACKAGING Aluminum Closeable Containers, 63oz, 11.25x1.75x8.88, Black/Gold, PK50 PK (9553PT50)
- DURABLE PACKAGING Dome Lids for 9" Round Containers, PK500 (P290500)
- DURABLE PACKAGING Aluminum Cater Trays, 7 Comp Lazy Susan, 18"d x 0.94"h, Silver, PK50 PK (18LS)
- DURABLE PACKAGING Plastic Hinged Containers, 3-Cmp, 5/5/15oz, 8.88 x 8 x 3, Clear, PK250 PK (PXT883)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Deep, 55 Gauge, PK50 (6050-50)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 5 x 5, Clear, PK500 (PXT505)
- BAKEBETTER 24 Cup Rectangle Easy Find Lid Food Storage Container (BA2136211)
- Durable Packaging Food Containers