Shop All Food Containers
Durable Packaging
Dome Lids for 3 1/4" Round Containers, PK1000
Mfr # P14001000
Zoro # G4525470
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Pastic
- Diameter 3-1/4 in
- Type Lid
- Outside Dia. (In.) 3.25"
Product Information
- Brand Durable Packaging
- MFR # P14001000
- Zoro # G4525470
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 3-1/4 in |
Outside Dia. (In.) | 3.25" |
Details
Color | Clear |
Material | Pastic |
Item | Food Containers |
Type | Lid |
Storage Container Style | Dome Lid |
Weight | 5.3 lbs |
Food Container Material Type | Plastic |
Description
Dome lids are offered in bulk for the cater trays. For oblong and round containers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION DISHWASHER Curtain - 24 X 20-1/4 (113720)
- REFLECTIX FOIL INSULATION 16""X50' (ST16050)
- ZORO SELECT Cup Dispenser, 32 to46 Oz Cups (C3500PGR)
- RUBBERMAID COMMERCIAL Food/Tote Box Lids, 12w x 18d, Clear (FG331000CLR)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 9 x 9, Clear, PK200 (PXT900)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Deep, 55 Gauge, PK50 (6050-50)
- DURABLE PACKAGING Aluminum Closeable Containers, 63oz, 11.25x1.75x8.88, Black/Gold, PK50 PK (9553PT50)
- DURABLE PACKAGING Aluminum Round Containers, 7" dia., PK500 (527-500)
- DURABLE PACKAGING Aluminum Pie Pans, 9" Dia., Deep, PK500 (210040)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 5 x 5, Clear, PK500 (PXT505)
- CUBEWARE Cubeware 12 oz. Rectangular Container Black Base With Clear Lid, PK150 (CR-811B)
- Durable Packaging Food Containers