Shop All Food Containers
Durable Packaging
Dome Lids for 1.5 lb Oblong Containers, PK500
Mfr # P245500
Zoro # G4138301
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 6.56 in
- Overall Depth (In.) 4.63 in
- Color Clear
- Material Plastic
- Features 1.5 lb Oblong Lid
Product Information
- Brand Durable Packaging
- MFR # P245500
- Zoro # G4138301
- UPC # 74729802450
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 6.56 in |
Overall Depth (In.) | 4.63 in |
Overall Height (In.) | 2 in |
Details
Color | Clear |
Material | Plastic |
Features | 1.5 lb Oblong Lid |
Number of Compartments | 1 |
Item | Food Containers |
Type | Lid |
Description
Durable Packaging Dome Lids for 1.5 lb Oblong Containers, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Stock Pot, 40 qt, Aluminum (POT40)
- CRES COR Thermostat Repl. Kit (0848086K)
- TRAULSEN Condensate Heater - 115V (329-21611-00)
- EMERGEN-C Emergen-C Super Orange 10 Count, PK36 (130297)
- DURABLE PACKAGING Aluminum Round Containers, 7" dia., PK500 (527-500)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 5 x 5, Clear, PK500 (PXT505)
- DURABLE PACKAGING Aluminum Round Containers, 3" Dia., 4 oz Cup, PK1000 (140030)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 9 x 9, Clear, PK200 (PXT900)
- DURABLE PACKAGING Aluminum Closeable Containers, 63oz, 11.25x1.75x8.88, Black/Gold, PK50 PK (9553PT50)
- DURABLE PACKAGING Aluminum Closeable Containers, 47 oz, 9.75x1.75x7.75, Black/Gold, PK50 PK (9442PT50)
- RUBBERMAID COMMERCIAL Bulk Storage Bin, 42.8qt. w/Scoop and Lid (FG9G5800WHT)
- Durable Packaging Food Containers