Shop All Food Containers
Durable Packaging
Dome Lids for 1 lb Oblong Containers, PK1000
Mfr # P2201000
Zoro # G4140952
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 5.13 in
- Overall Depth (In.) 4.13 in
- Color Clear
- Material Plastic
- Type Lid
Product Information
- Brand Durable Packaging
- MFR # P2201000
- Zoro # G4140952
- UPC # 74729802207
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 5.13 in |
Overall Depth (In.) | 4.13 in |
Details
Color | Clear |
Material | Plastic |
Item | Food Containers |
Type | Lid |
Number of Compartments | 1 |
Description
Durable Packaging Dome Lids for 1 lb Oblong Containers, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAVA ONE Coffee Pods, Colombian Decaf, Single Cup, Pods, 14PK (JTC30216)
- COMPONENT HARDWARE Button Valve, For Pre-Rinse Or (KL50-Y027)
- PERLICK Fan Motor (C22999FMTR03)
- PITCO Gas Control (P5045639)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Deep, 55 Gauge, PK50 (6050-50)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 9 x 9, Clear, PK200 (PXT900)
- DURABLE PACKAGING Dome Lids for 9" Round Containers, PK500 (P290500)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, PK500 (PXT11600)
- DURABLE PACKAGING Aluminum Closeable Containers, 47 oz, 9.75x1.75x7.75, Black/Gold, PK50 PK (9442PT50)
- DURABLE PACKAGING Plastic Hinged Containers, 3-Cmp, 5/5/15oz, 8.88 x 8 x 3, Clear, PK250 PK (PXT883)
- DART Container, 2 oz., Plastic, PK2500 (200PC)
- Durable Packaging Food Containers