Shop All Food Containers
Durable Packaging
Aluminum Steam Table Pans, Half Size, Shallow, PK100
Mfr # 4300100
Zoro # G4139954
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Type
- Overall Length (In.) 12-3/4 in
- Overall Width (In.) 10.38 in
- Overall Depth (In.) 1.69 in
- Color Silver
- Material Aluminum
Product Information
- Brand Durable Packaging
- MFR # 4300100
- Zoro # G4139954
- UPC # 74729943009
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 12-3/4 in |
Overall Width (In.) | 10.38 in |
Overall Depth (In.) | 1.69 in |
Details
Color | Silver |
Material | Aluminum |
Item | Steam Table Parts |
Type | Pan |
Description
Durable Packaging Aluminum Steam Table Pans, Half Size, Shallow, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Knob 1-7/8 D, Pointer (Z1854)
- KOOLAIRE Ice Cube Machine, 660 lb Ice Produce/Day (KDT0700W)
- MANITOWOC ICE Water Plug, PK2 (4300629)
- MERCER CUTLERY Fillet Knife, 7 Inch (M18160)
- DURABLE PACKAGING Aluminum Round Containers, 7" dia., PK500 (527-500)
- DURABLE PACKAGING Dome Lids for 9" Round Containers, PK500 (P290500)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 5 x 5, Clear, PK500 (PXT505)
- DURABLE PACKAGING Aluminum Cater Trays, 7 Comp Lazy Susan, 18"d x 0.94"h, Silver, PK50 PK (18LS)
- DURABLE PACKAGING Aluminum Closeable Containers, 63oz, 11.25x1.75x8.88, Black/Gold, PK50 PK (9553PT50)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Deep, 55 Gauge, PK50 (6050-50)
- CAMBRO 4 qt CamSquare® Food Storage Container (4SFSPP190)
- Durable Packaging Food Containers