Shop All Chafers
Durable Packaging
Aluminum Steam Table Pans, Half Size, Shallow, 35 Gauge, PK100 PK
Mfr # FS4300-100
Zoro # G300929428
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Depth 10.38"
- Length 1.69"
- Width 12.75"
Product Information
- Brand Durable Packaging
- MFR # FS4300-100
- Zoro # G300929428
- Country of Origin United States
- Category Chafers
Dimensions
Depth | 10.38" |
Length | 1.69" |
Width | 12.75" |
Details
Material | Aluminum |
Color | Silver |
Description
Steam table pans for catering, foodservice and more. Great for transporting meals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUNDBERG FAMILY FARMS Organic Sushi Rice 25lbs (073416401617)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Brown Flaxseed Meal 16 oz. Bag, PK4 (6032S164)
- NEMCO Light Bulb 40 Watt (46356)
- DURABLE PACKAGING Aluminum Steam Table Lids for Rolled Edge Half Size Pan, PK100 PK (8200CRL)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Medium, PK50 PK (FS7800XX)
- STERNO Soft Light Liquid Wax, 15 Hour, PK96, 96PK (30506)
- STERNO Chafing Fuel, 2 hr, PK72 (20612)
- TABLECRAFT Fuel Chafer, w/Stand, Full Size, 7 qt. (CW40175)
- AMERICAN METALCRAFT Chafer Water Pan, Full Size (CDWP26)
- AMERICAN METALCRAFT Round Chafer Water Pan (CDWP18)
- Durable Packaging Chafers