Shop All Food Containers
Durable Packaging
Aluminum Steam Table Pans, Full Size, Deep, 65 Gauge, PK50
Mfr # FS790070
Zoro # G4140523
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Type
- Overall Length (In.) 20-3/4 in
- Overall Width (In.) 12.81 in
- Overall Depth (In.) 3.38 in
- Color Silver
- Material Aluminum
Product Information
- Brand Durable Packaging
- MFR # FS790070
- Zoro # G4140523
- UPC # 74729979039
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 20-3/4 in |
Overall Width (In.) | 12.81 in |
Overall Depth (In.) | 3.38 in |
Details
Color | Silver |
Material | Aluminum |
Item | Steam Table Parts |
Type | Pan |
Description
Durable Packaging Aluminum Steam Table Pans, Full Size, Deep, 65 Gauge, 50/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Cup, Cold, Paper, 3Oz, 50Pk 50PK (GJO03161)
- ZEROLL Zerolon 4 oz Brown Ice Cream Scoop (1010-ZT)
- SOUTHBEND Hex Cap Screw 5/16-18 X 3/4 S. (1-66S6)
- RINNAI Combustion Motor Assembly (263Fa) (308F-425)
- DURABLE PACKAGING Aluminum Round Containers, 7" dia., PK500 (527-500)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 5 x 5, Clear, PK500 (PXT505)
- DURABLE PACKAGING Aluminum Closeable Containers, 47 oz, 9.75x1.75x7.75, Black/Gold, PK50 PK (9442PT50)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 9 x 9, Clear, PK200 (PXT900)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, PK500 (PXT11600)
- DURABLE PACKAGING Aluminum Round Containers, 3" Dia., 4 oz Cup, PK1000 (140030)
- TABLECRAFT Replacement Clear Plastic Lids for, PK6 (10775)
- Durable Packaging Food Containers