Shop All Chafers
Durable Packaging
Aluminum Steam Table Lids for Rolled Edge Half Size Pan, PK100 PK
Mfr # 8200CRL
Zoro # G300929398
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Depth 10.5625"
- Length 0.625"
- Color Silver
- Width 13"
Product Information
- Brand Durable Packaging
- MFR # 8200CRL
- Zoro # G300929398
- Country of Origin United States
- Category Chafers
Dimensions
Depth | 10.5625" |
Length | 0.625" |
Width | 13" |
Details
Material | Aluminum |
Color | Silver |
Description
Perfect for catering, carryout, leftovers and more. Use with steam table pans.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERRYCHEF Control Pcb Uni Srb Packed (P30Z5021)
- PITT PLASTICS 12"x21" 1.5mm Clear Flat Pack Blue Ink 10lbs Ice Bag, PK1000 (IC1221-TT)
- CECILWARE Upper Assy W/Chromebonnet For - Part# Gmx013A (GMX013A)
- INSTANT POT Duo Plus Aluminum/Stainless Steel Digital Pressure Cooker 8 qt Black/Silver (113-0058-01)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Medium, PK50 PK (FS7800XX)
- DURABLE PACKAGING Aluminum Steam Table Pans, Half Size, Shallow, 35 Gauge, PK100 PK (FS4300-100)
- AMERICAN METALCRAFT Chafer Water Pan, Full Size (CDWP26)
- CRESTWARE Full Size Chafer With Stackable Frame (CHA1)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- STERNO Soft Light Liquid Wax, 36 Hour, PK36 (30514)
- STERNOGRP Sterno, HANDY FUEL METHANOL GEL CHAFING FUEL, 6.7 OZ, TWO-HOUR BURN, 72PK (20660)
- Durable Packaging Chafers