Shop All Food Containers
Durable Packaging
Aluminum Round Containers w/Board Lid, 9" Dia x 1.94"h, Silver, PK250 PK
Mfr # 29030L250
Zoro # G200929573
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum; Paper Board
- Height 1.94"
- Capacity 44 oz
- Type Base/Lid Combo
Product Information
- Brand Durable Packaging
- MFR # 29030L250
- Zoro # G200929573
- Country of Origin United States
- Category Food Containers
Dimensions
Height | 1.94" |
Length | 9" |
Diameter | 9 in |
Overall Height (In.) | 1.94 in |
Width | 9" |
Details
Color | Silver |
Material | Aluminum; Paper Board |
Capacity | 44 oz |
Type | Base/Lid Combo |
Number of Compartments | 1 |
Item | Food Containers |
Food Container Material Type | Aluminum |
Description
Durable round containers come in both bulk and combo pack and are great for transporting take out food, leftovers and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBBEY Libbey Cascade 16 oz. Cooler Glass, PK24 (29811HT)
- SCOTSMAN T'Stat, Cube Size (11-0435-01)
- UNIVEX Blade Scraper (8512240)
- ACCUTEMP 2 LENSE COVER - SNH STEAMER S/N: 14123 & HIGHER (AT0H-3544-1)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, PK500 (PXT11600)
- DURABLE PACKAGING Aluminum Round Containers, 7" dia., PK500 (527-500)
- DURABLE PACKAGING Aluminum Pie Pans, 9" Dia., Deep, PK500 (210040)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Deep, 55 Gauge, PK50 (6050-50)
- DURABLE PACKAGING Aluminum Closeable Containers, 63oz, 11.25x1.75x8.88, Black/Gold, PK50 PK (9553PT50)
- DURABLE PACKAGING Aluminum Closeable Containers, 47 oz, 9.75x1.75x7.75, Black/Gold, PK50 PK (9442PT50)
- CAMBRO Camwear 22 qt. Polycarbonate Clear Container (RFSCW22135)
- Durable Packaging Food Containers