Shop All Food Containers
Durable Packaging
Aluminum Round Containers, 7" dia., PK500
Mfr # 527-500
Zoro # G5023549
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 24 oz
- Color Silver
- Material Aluminum
- Features 22 Gauge
- Capacity 24 oz
Product Information
- Brand Durable Packaging
- MFR # 527-500
- Zoro # G5023549
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Height (In.) | 1.75" |
Outside Height | 1.75" |
Outside Dia. (In.) | 7" |
Details
Capacity (Qt.) | 24 oz |
Color | Silver |
Material | Aluminum |
Item | Food Containers |
Features | 22 Gauge |
Capacity | 24 oz |
Type | Base |
Gauge | 22 |
Storage Container Style | Carryout |
Number of Compartments | 1 |
Description
Aluminum Round Containers,7" dia.,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENSURE Ensure Shake Vanilla 8 fl. oz. Bottles, PK24 (57243)
- FUNNEL KING Pour Spout, Adapter Kit, 1", Clear, 2.5 gal. (32179)
- GE Element, 6 in. (WB30X356)
- CAFE VALET Cafe Valet Barista Single Serve Coffee Maker (DM-60002120)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 5 x 5, Clear, PK500 (PXT505)
- DURABLE PACKAGING Aluminum Pie Pans, 9" Dia., Deep, PK500 (210040)
- DURABLE PACKAGING Aluminum Closeable Containers, 63oz, 11.25x1.75x8.88, Black/Gold, PK50 PK (9553PT50)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 9 x 9, Clear, PK200 (PXT900)
- DURABLE PACKAGING Aluminum Closeable Containers, 47 oz, 9.75x1.75x7.75, Black/Gold, PK50 PK (9442PT50)
- DURABLE PACKAGING Aluminum Cater Trays, 7 Comp Lazy Susan, 18"d x 0.94"h, Silver, PK50 PK (18LS)
- CAMBRO Cambro - Camwear Food Storage Container, 18" x 26"x15, 20 Gallon Capacity, Clear (182615CW135)
- Durable Packaging Food Containers