Shop All Food Containers
Durable Packaging
Aluminum Roaster Pans, Extra-Large Oval, PK100
Mfr # 4001100
Zoro # G4141232
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Type
- Overall Width (In.) 18-1/2 in
- Overall Depth (In.) 14 in
- Color Silver
- Material Aluminum
- Capacity 230 oz
Product Information
- Brand Durable Packaging
- MFR # 4001100
- Zoro # G4141232
- UPC # 74729400106
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 18-1/2 in |
Overall Depth (In.) | 14 in |
Overall Height (In.) | 3.38 in |
Details
Color | Silver |
Material | Aluminum |
Capacity | 230 oz |
Number of Compartments | 1 |
Item | Food Containers |
Type | Pan |
Description
Durable Packaging Aluminum Roaster Pans, Extra-Large Oval, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Pilot Burner - Nat/Lp (00-844129-00001)
- ROBERTSHAW Drain Dishwasher and Ice Maker Valve (IMV-1401)
- VULCAN HART Spider Grate 9-1/2D, 14-1/2 Longst Pt (714377PO)
- SCOTSMAN Auger - 12 Inch Long (A38071-021)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 9 x 9, Clear, PK200 (PXT900)
- DURABLE PACKAGING Dome Lids for 9" Round Containers, PK500 (P290500)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, PK500 (PXT11600)
- DURABLE PACKAGING Aluminum Closeable Containers, 47 oz, 9.75x1.75x7.75, Black/Gold, PK50 PK (9442PT50)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 5 x 5, Clear, PK500 (PXT505)
- DURABLE PACKAGING Aluminum Round Containers, 7" dia., PK500 (527-500)
- BLUE DONUTS Blue Donuts Glass Kitchen Storage Jar With Silver Screw Lid 700 ML (BD3931176)
- Durable Packaging Food Containers