Shop All Food Containers
Durable Packaging
Aluminum Closeable Containers, 47 oz, 9.75x1.75x7.75, Black/Gold, PK50 PK
Mfr # 9442PT50
Zoro # G400929298
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Type
- Overall Width (In.) 9-3/4 in
- Overall Depth (In.) 1-3/4 in
- Color Black/Gold
- Material Aluminum
- Number of Compartments 1
Product Information
- Brand Durable Packaging
- MFR # 9442PT50
- Zoro # G400929298
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 9-3/4 in |
Overall Depth (In.) | 1-3/4 in |
Depth | 1.75" |
Width | 9.75" |
Height | 7.75" |
Overall Height (In.) | 7-3/4 in |
Details
Color | Black/Gold |
Material | Aluminum |
Type | Pan |
Number of Compartments | 1 |
Item | Food Containers |
Capacity | 47 oz |
Description
Great for carryout, leftovers, baking and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASTENDER 20 3 X 2.5 Wicking Material (11000102)
- COFFEE MATE Liquid Creamer, Cafe Mocha, 0.375 oz., PK50 (NES35115)
- MONTAGUE Safety Valve 3/8" (01025-1)
- DART Insulated Foam Bowls, 5 oz, White, PK1000 (5B20)
- DURABLE PACKAGING Aluminum Round Containers, 7" dia., PK500 (527-500)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 9 x 9, Clear, PK200 (PXT900)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 5 x 5, Clear, PK500 (PXT505)
- DURABLE PACKAGING Dome Lids for 9" Round Containers, PK500 (P290500)
- DURABLE PACKAGING Aluminum Round Containers, 3" Dia., 4 oz Cup, PK1000 (140030)
- DURABLE PACKAGING Plastic Hinged Containers, 3-Cmp, 5/5/15oz, 8.88 x 8 x 3, Clear, PK250 PK (PXT883)
- WORLD CENTRIC Fiber Lids for Fiber Containers, 7.8 x 10.1 x 0.5, Natural, PK400 (TRLSC10LF)
- Durable Packaging Food Containers