Shop All Food Containers
Durable Packaging
Aluminum Closeable Containers, 1.5 lb Oblong, PK500
Mfr # 23030500
Zoro # G4138405
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Type
- Overall Width (In.) 8.69 in
- Overall Depth (In.) 6.13 in
- Color Silver
- Material Aluminum
- Overall Height (In.) 1.56 in
Product Information
- Brand Durable Packaging
- MFR # 23030500
- Zoro # G4138405
- UPC # 74729902303
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 8.69 in |
Overall Depth (In.) | 6.13 in |
Overall Height (In.) | 1.56 in |
Details
Color | Silver |
Material | Aluminum |
Type | Pan |
Capacity | 25 oz; 1.5 lb |
Item | Food Containers |
Features | 1.5 lb Oblong |
Number of Compartments | 1 |
Description
Durable Packaging Aluminum Closeable Containers, 1.5 lb Oblong, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Fan Blade (01-1000V8-00121)
- BUNN Coffee Element 120V 1320W (4236.1)
- BUNN Lid, Oval Reservoir (40851.0000)
- CHICAGO METALLIC Round Cake Pan, Plain, 9x2 (49020)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 5 x 5, Clear, PK500 (PXT505)
- DURABLE PACKAGING Aluminum Pie Pans, 9" Dia., Deep, PK500 (210040)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, PK500 (PXT11600)
- DURABLE PACKAGING Plastic Hinged Containers, 3-Cmp, 5/5/15oz, 8.88 x 8 x 3, Clear, PK250 PK (PXT883)
- DURABLE PACKAGING Aluminum Closeable Containers, 47 oz, 9.75x1.75x7.75, Black/Gold, PK50 PK (9442PT50)
- DURABLE PACKAGING Dome Lids for 9" Round Containers, PK500 (P290500)
- ANCHOR HOCKING Regular Mouth Canning Jar 1 qt 12 pk (HCT1232-G)
- Durable Packaging Food Containers