Shop All Monitor Mounts & Brackets
Durable Office Products
Tablet Holder, Wall, 3-3/10inWx7-1/10inDx2inH, Silver
Mfr # DBL893823
Zoro # G611328149
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durable Office Products
- MFR # DBL893823
- Zoro # G611328149
- Country of Origin Germany
- Category Monitor Mounts & Brackets
Description
The Tablet Holder Wall XL is suitable for the use of tablets with or without a protective cover in offices, at reception desks and in sales and exhibition rooms. With its stylish design and excellent stability, this tablet holder is also great for industrial applications. Easy-to-use design allows you to quickly insert and remove your tablet. 360-degree rotation with snap-in points at every 90 degrees allows you to view it in either portrait or landscape formats. Cable management hole in the clamp allows a charging cable to be plugged into the tablet. Flexible, tilt angle adjustment of the arm can be moved from 0 degrees to 88 degrees. Variable fit accommodates all tablets from 7in to 13''.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVARRO 1X2 SPLITTER 4K 30HZ (0E-HDMISPL2)
- MIGHTY MAX BATTERY ML3-12 Replacement part For Toro Lawn mower # 106-8397 BATTERY-12 VOLT (ML3-1252)
- MIGHTY MAX BATTERY 12V 35Ah Compatible Wheelchair Battery for Sabre Sprint (ML35-12710)
- KANTEK Glass Monitor Riser, 22 in. x 8.25 in. x 3.25 in., Clear, Supports 40 lbs (MS370)
- DURABLE OFFICE PRODUCTS Tablet Holder Table, Extra Large (893723)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall/Cabinet Mount (893523)
- DURABLE OFFICE PRODUCTS Monitor Mount, 360 Degree Rotation, Silv (508323)
- DURABLE OFFICE PRODUCTS Folding Adjustable Laptop Stand, For Lap (505023)
- DURABLE OFFICE PRODUCTS Monitor Desk Mount, Flexible Arm, 360 De (508423)
- DURABLE OFFICE PRODUCTS Monitor Wall Mount with Flexible Arm, 36 (509023)
- KANTEK Two-Level Stand, w/Drawer, Black (MS480)
- Durable Office Products Monitor Mounts & Brackets