Shop All Sign Holders
Durable Office Products
Sign Floor Stand, Infobase, 8.5x11", Gray
Mfr # 616528500986
Zoro # G7194297
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40" to 60"
- Material Acrylic/Metal
- Height Adjustable 40-60"
- Color Gray
- Overall Height 60 in
Product Information
- Brand Durable Office Products
- MFR # 616528500986
- Zoro # G7194297
- UPC # 616528500986
- Country of Origin Poland
- Category Sign Holders
Dimensions
Size | 40" to 60" |
Height | Adjustable 40-60" |
Overall Height | 60 in |
Overall Width | 10 5/8 in |
Compatible Sheet Height | 11 in |
Overall Depth | 10 5/8 in |
Compatible Sheet Width | 8 1/2 in |
Details
Item | Floor Sign Holder |
Material | Acrylic/Metal |
Color | Gray |
Product Type | Floor Sign Holder |
Application | Outdoor, Indoor |
Description
Floor Sign Holder, Overall Height 60 in, Overall Width 10 5/8 in, Material Acrylic, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1298)
- TOUGH DUCK Safety Rain Bib Overall, SB041-BLACK-XL (SB041)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 8, PR (RB4895)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (417R0036BY)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770132)
- DURABLE OFFICE PRODUCTS Sherpa Infobase Floor Stand (558957)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME SIGN HOLDER, 11in X 17in, SILVER, 2PK (476923)
- DURABLE OFFICE PRODUCTS Click Sign, 5-7/8"Wx4-1/8"H (486137)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772130)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME MAGNETIC PLUS SIGN HOLDER, 8.5 X 11, SILVER FRAME, 2PK (400423)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772132)
- Durable Office Products Sign Holders