Shop All Sign Holders
Durable Office Products
Sherpa Infobase Floor Stand
Mfr # 558957
Zoro # G7319912
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size A4
- Material Metal, Plastic
- Height 60"
- Width 10.625"
- Color Gray
Product Information
- Brand Durable Office Products
- MFR # 558957
- Zoro # G7319912
- Country of Origin Poland
- Category Sign Holders
Dimensions
Size | A4 |
Height | 60" |
Width | 10.625" |
Length | 10.625" |
Details
Item | Sherpa Infobase Floor Stand |
Material | Metal, Plastic |
Color | Gray |
Includes | Floor Stand With Crystal-Clear Acrylic Info Board |
Post Style | Floor Stand |
Type | Rectangle |
Description
Sherpa Infobase Floor Stand
- •Telescopic floor sign stand for 8-1/2 x 11 inserts
- •Easy to load, removable hard acrylic panel
- •Tilt-adjustable panel can be viewed from front and back
- •40-60"height-adjustable pole
- •Stable round base
- •10-5/8" w x 10-5/8" d x 60" h
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, M, 8" L, PR (MG-77-009)
- HUGHES SAFETY SHOWERS Eyewash Insulated Jacket, 29" H, 3" L, 19"W (10GFEW-BLKT)
- MR. CHAIN Cone Chain Connector Kit - Orange (50 ft. of 2" Chain) (97413-KIT)
- IMPACT PRODUCTS 31" Pop Up Safety Cone, 31" Height, 18" Width, Cone (IMP9182)
- DURABLE OFFICE PRODUCTS Sign Floor Stand, 11x17", Aluminum (4815-23)
- DURABLE OFFICE PRODUCTS Sign Holder, 11" x 17", PVC, PK2 (476923)
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 8.5 x 11, Black Frame, 2PK (476801)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (476803)
- DURABLE OFFICE PRODUCTS Durable Office Products 476801 Duraframe Sign Holder; Black Frame (476801)
- DURABLE OFFICE PRODUCTS DURAFRAME Magnetic Sign Holder, 8.5 x 11, Silver Frame, PK2 (477123)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 22" X 8.5", PK2 (109916)
- Durable Office Products Sign Holders