Shop All Name Badges
Durable Office Products
Name Badge, Strap Clip, 1/8"W, 2-1/4"H, PK25
Mfr # 821619
Zoro # G5113110
product price: $18.69
/pk 25, $0.75/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Name Badge Type Name Badge
- Height 2 1/4 in
- Length 3 11/16 in
- Width 1/8 in
- Color Transparent
Product Information
- Brand Durable Office Products
- MFR # 821619
- Zoro # G5113110
- Country of Origin Germany
- Category Name Badges
Dimensions
Height | 2 1/4 in |
Length | 3 11/16 in |
Width | 1/8 in |
Depth | 0.3" |
Details
Item | Name Badges |
Name Badge Type | Name Badge |
Color | Transparent |
Type | Strap Clip |
Material | Polypropylene |
Description
Name Badges, Name Badge Type Name Badge, Legend Not Applicable, Color Transparent, Height 2 1/4 in, Length 3 11/16 in, Width 1/8 in, Material Polypropylene, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 2", Clear (R22)
- ARTISTIC Desk Pad, Clear, PVC, 24 in. x 38 in. x 1mm (AOP6080MS)
- AMABILIDAD Aluminum Nickel Coin Tray Blue 2PK (AM2132724)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 25 ft- Black (WL-ED-UV-125-25-BK)
- DURABLE OFFICE PRODUCTS Name Badge, Magnet, 1/8" W, 2-3/16" H, PK25 (811719)
- DURABLE OFFICE PRODUCTS Name Badge, Magnet, 1/4" W, 1-11/16" H, PK25 (812319)
- DURABLE OFFICE PRODUCTS Name Badge, Magnet, 1/8" W, 2-1/4" H, PK10 (821519)
- DURABLE OFFICE PRODUCTS Name Badge, Pin/Clip, 1/8" W, 2-1/4" H, PK25 (821419)
- DURABLE OFFICE PRODUCTS Durable® Shell-Style ID Card Holder, Vertical/Horizontal, With Reel, Clear, 10/Pack (801219)
- AVERY Self-Adhesive Removable Laser Id L, PK25 (6465)
- C-LINE PRODUCTS Clip Style Badge Holders, 4 x 3", PK50 (95543)
- Durable Office Products Name Badges