Shop All Monitor Mounts & Brackets
Durable Office Products
Monitor Wall Mount with Flexible Arm, 36
Mfr # 509023
Zoro # G507111213
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75
- Width 12.75
- Material aluminium
- Weight Capacity 6 - 17 lbs.
- Depth 14.5
Product Information
- Brand Durable Office Products
- MFR # 509023
- Zoro # G507111213
- Country of Origin Germany
- Category Monitor Mounts & Brackets
Dimensions
Height | 3.75 |
Width | 12.75 |
Depth | 14.5 |
Details
Material | aluminium |
Weight Capacity | 6 - 17 lbs. |
Color | silver |
Item | Tech Products |
Description
Monitor Wall Mount with Flexible Arm,36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKAN MOUNTS Barkan 13 - 75 inch Full Motion - 3 Movement Flat / Curved Long TV Ceiling Mount White & Black (4500L)
- ILC Replacement for IBM 92p1090 Battery (92P1090)
- MOTOROLA Antenna, UHF, L 3/4 In (RAN4033A)
- POPSOCKETS PopGrip, Bee Boho (804149)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall/Cabinet Mount (893523)
- DURABLE OFFICE PRODUCTS Folding Adjustable Laptop Stand, For Lap (505023)
- DURABLE OFFICE PRODUCTS Tablet Holder Table, Extra Large (893723)
- DURABLE OFFICE PRODUCTS Monitor Desk Mount, Flexible Arm, 360 De (508423)
- DURABLE OFFICE PRODUCTS Monitor Mount, 360 Degree Rotation, Silv (508323)
- MONOPRICE Workstream by Multi Media Desktop Monitor Stand 22in x 9.5in (9434)
- CRIMSON Crimson CAS1W Suspended Ceiling Adapter (CAS1W)
- Durable Office Products Monitor Mounts & Brackets