Shop All Monitor Mounts & Brackets
Durable Office Products
Monitor Wall Mount, 360 Degree Rotation
Mfr # 508923
Zoro # G807111227
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7
- Width 6
- Material aluminium
- Weight Capacity 6 - 17 lbs.
- Depth 5.88
Product Information
- Brand Durable Office Products
- MFR # 508923
- Zoro # G807111227
- Country of Origin Germany
- Category Monitor Mounts & Brackets
Dimensions
Height | 7 |
Width | 6 |
Depth | 5.88 |
Details
Material | aluminium |
Weight Capacity | 6 - 17 lbs. |
Color | silver |
Item | Tech Products |
Description
Monitor Wall Mount,360 Degree Rotation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 7.2 Volt Nickel Metal Hydride Dantona Emergency Lighting Battery (CUSTOM-228)
- FENIX Fenix FNX-ARE-A2 Dual Channel Battery Digital Charger (FNX-ARE-A2)
- SANDISK 64GB Ultra USB 3.0, SDCZ48064GA46 (SDCZ48-064G-A46)
- RAYOVAC UltraPro AAA Alkaline Battery, 1.5V DC, 8 Pack (ALAAA8)
- DURABLE OFFICE PRODUCTS Folding Adjustable Laptop Stand, For Lap (505023)
- DURABLE OFFICE PRODUCTS Monitor Desk Mount, Flexible Arm, 360 De (508423)
- DURABLE OFFICE PRODUCTS Monitor Mount, 360 Degree Rotation, Silv (508323)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall/Cabinet Mount (893523)
- DURABLE OFFICE PRODUCTS Tablet Holder Table, Extra Large (893723)
- DURABLE OFFICE PRODUCTS Monitor Wall Mount with Flexible Arm, 36 (509023)
- AVF AVF MRL13-A Monitor Wall Mount; Extendable Tilt and Turn for 13 - 27 in. Screens (MRL13-A)
- Durable Office Products Monitor Mounts & Brackets