Shop All Security Identification Supplies
Durable Office Products
Lanyard, 17" L, Safety Release, PK10
Mfr # 811901
Zoro # G5092442
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Badges, ID Cards
- Height 17 in
- Type Safety Release
- Legend Blank
- Color Black
Product Information
- Brand Durable Office Products
- MFR # 811901
- Zoro # G5092442
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 17 in |
Length | 17 in |
Width | 3/8 in |
Details
Item | Lanyard |
For Use With | Badges, ID Cards |
Type | Safety Release |
Legend | Blank |
Color | Black |
Number Series | Blank |
Material | Textile |
Includes | Clip |
Material Thickness | 1/16 in |
Description
Lanyard, Safety Release, Number Series Blank, Material Textile, Color Black, Length 17 in, Width 3/8 in, Height 17 in, Legend Blank, For Use With Badges, ID Cards, Includes Clip, Material Thickness 1/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 12 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-149)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 8Ah Big Game Feeder Battery (MAX3512804)
- ILC Replacement for Bell & Howell TDC Project/view Deluxe 260 replacement light bulb lamp (TDC PROJECT/VIEW DELUXE 260 BELL & HOWELL)
- 3M Anti Glare Filter 24In Ws 16:9 Unframed (AG240W9B)
- DURABLE OFFICE PRODUCTS ID Card Holder, 2-1/2" L, Trio, PK10 (892019)
- DURABLE OFFICE PRODUCTS Replacement Card Holder, Vertical/Horizontal, Polystyrene, 10PK (890519)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK10 (826819)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK10 (891919)
- DURABLE OFFICE PRODUCTS ID Gripper, 17" L, Tension Fit, PK10 (818701)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK10 (891819)
- ADVANTUS ID Card Reel, Retractable, 1-1/4"Wx3/5"Lx3-1/4"H, 20/PK, AST PK (AVT97759)
- Durable Office Products Security Identification Supplies