Shop All Key Lock Boxes
Durable Office Products
Key Box, 15-3/4" H, 54 Units Capacity
Mfr # 196823
Zoro # G5113180
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Wall Mount
- Width 11 3/4 in
- For Use With Key Storage
- Includes (6) Inserts, (6) Key Tags, Combination Lock, Wall Mounting Hardware
Product Information
- Brand Durable Office Products
- MFR # 196823
- Zoro # G5113180
- Country of Origin Poland
- Category Key Lock Boxes
Dimensions
Width | 11 3/4 in |
Height | 15 3/4 in |
Depth | 4 5/8 in |
Details
Item | Key Box |
Material | Aluminum |
Type | Wall Mount |
For Use With | Key Storage |
Includes | (6) Inserts, (6) Key Tags, Combination Lock, Wall Mounting Hardware |
Door | Right Opening |
Key Capacity (Units) | 70 |
Built-In | Key Hooks |
Finish | Brushed Aluminum |
Description
Key Box, Wall Mount, Key Capacity (Units) 54, Height 15 3/4 in, Depth 4 5/8 in, Width 11 3/4 in, Aluminum, Built-In Key Hooks, Door Right Opening, Finish Brushed Aluminum, For Use With Key Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Exit Device Trim, Nonhanded (2015-26D-41)
- IVES COMMERCIAL Aluminum Coat and Hat Hook Bright Brass Finish (571A3)
- SESAMEE Sesamee 437L Steel Combination Padlock (EMC 437L)
- TELL Grade 2 Cylindrical Lock, Storeroom, Lever, Satin Chrome, 2-3/8 Inch Backset, SFIC Less Core-Small (L2080-IC-8-26D)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (195223)
- DURABLE OFFICE PRODUCTS Cabinet, Key Box, 36 Key, Aluminum (616528 100582)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 54 Units Capacity (197723)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (196623)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 18 Units Capacity (195123)
- DURABLE OFFICE PRODUCTS Key Holder, 14-1/8" H, 24 Units Capacity (195610)
- COMPONENT HARDWARE Stainless Steel Padlock Hasp with Inside (W29-5000-4X)
- Durable Office Products Key Lock Boxes