Shop All Key Lock Boxes
Durable Office Products
Key Box, 11" H, 36 Units Capacity
Mfr # 195223
Zoro # G5092707
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Built-In Key Hooks
- Height 11 in
- Finish Brushed Aluminum
- Key Capacity (Units) 36
Product Information
- Brand Durable Office Products
- MFR # 195223
- Zoro # G5092707
- UPC # 00616528100582
- Country of Origin Poland
- Category Key Lock Boxes
Dimensions
Height | 11 in |
Depth | 4 5/8 in |
Width | 11 3/4 in |
Details
Item | Key Box |
Material | Aluminum |
Built-In | Key Hooks |
Finish | Brushed Aluminum |
Key Capacity (Units) | 36 |
For Use With | Key Storage |
Color | Silver |
Type | Wall Mount |
Includes | Key Control Sheet, Wall Mounting Hardware and Template; (1) 6 Key Tags - (2) Black, (2) Dark Blue, (1) Red, (1) Yellow |
Door | Right Opening |
Features | Security Lock |
Application | Key Storage |
Description
Key Box, Wall Mount, Key Capacity (Units) 36, Height 11 in, Depth 4 5/8 in, Width 11 3/4 in, Aluminum, Built-In Key Hooks, Door Right Opening, Finish Brushed Aluminum, For Use With Key Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes (SWP-640/S)
- CAMBRIDGE White Gloss Slab Style Wall Kitchen Cabinet End Panel (12 in W x 0.75 in D x 42 in H) (SA-WUEP42-WG)
- PRIME-LINE Screen Spline .145 Blk (P 8123)
- EKENA MILLWORK 2 3/4"W x 5 1/2"D x 8"H Mini Lucan Wood Corbel, Cherry (CORW03X06X08LUCH)
- DURABLE OFFICE PRODUCTS Key Holder, 14-1/8" H, 24 Units Capacity (195610)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 54 Units Capacity (195323)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 18 Units Capacity (195123)
- DURABLE OFFICE PRODUCTS Cabinet, Key Box, 36 Key, Aluminum (616528 100582)
- DURABLE OFFICE PRODUCTS Key Box, 15-3/4" H, 72 Units Capacity (196723)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (196623)
- BARSKA Lock Box, Wall Mounting, Key Cap. 2 (CB13252)
- Durable Office Products Key Lock Boxes