Shop All Sign Holders
Durable Office Products
Infobase Duo Tabloid Size Floor Stand
Mfr # 481523
Zoro # G7319617
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Aluminum, Iron
- Height 3.19"
- Width 42.63"
- Color Silver
- Includes Base, Sign Holder, Adjustable Stand
Product Information
- Brand Durable Office Products
- MFR # 481523
- Zoro # G7319617
- UPC # 00021111465854
- Country of Origin Germany
- Category Sign Holders
Dimensions
Height | 3.19" |
Width | 42.63" |
Length | 14.19" |
Details
Item | Infobase Duo Tabloid Size Floor Stand |
Material | Plastic, Aluminum, Iron |
Color | Silver |
Includes | Base, Sign Holder, Adjustable Stand |
Type | Rectangle |
Description
Infobase Duo Tabloid Size Floor Stand
- •High-quality aluminum floor stand with stable cast iron base
- •Holds 11 x 17 inch inserts
- •Patented mechanism allows effortless rotating from portrait to landscape
- •Anti-glare lens
- •Can also be used with Durable Literature Dispensers, sold separately
- •Updates quickly and easily
- •For tabloid-size inserts
- •Replacement lenses and clips available
- •Adjustable height from 43" - 50"
- •Also available for letter-size inserts (481423)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (19203)
- BRADY Lockout Kit, 9 Lockouts, 10 Tags, Black (153671)
- RAIKA Raika RM 164 GREEN Checkbook Cover - Green (RM 164 GREEN)
- MSA SAFETY Full Body Harness, XS, Nylon (10197206)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (477123)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (476803)
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 11 x 17, Black Frame, 2PK (476901)
- DURABLE OFFICE PRODUCTS Click Sign, 5-7/8"Wx4-1/8"H (486137)
- DURABLE OFFICE PRODUCTS Duo sign Stand, Versatile, 11"x11-1/2"x46-1/2", Black/Aluminum (DBL481423)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME MAGNETIC PLUS SIGN HOLDER, 8.5 X 11, SILVER FRAME, 2PK (400423)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770131)
- Durable Office Products Sign Holders