Shop All Security Identification Supplies
Durable Office Products
ID Gripper, 17" L, Tension Fit, PK10
Mfr # 818701
Zoro # G5092783
product price: $30.95
/pk 10, $3.09/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17 in
- Type Tension Fit
- For Use With Badges, ID Cards
- Legend Blank
- Color Black
Product Information
- Brand Durable Office Products
- MFR # 818701
- Zoro # G5092783
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 17 in |
Length | 17 in |
Width | 1/4 in |
Details
Item | ID Gripper |
Type | Tension Fit |
For Use With | Badges, ID Cards |
Legend | Blank |
Color | Black |
Number Series | Blank |
Material | Plastic |
Includes | Lanyard |
Material Thickness | 1/16 in |
Features | Rubber Grip |
Description
ID Gripper, Tension Fit, Number Series Blank, Material Plastic, Color Black, Length 17 in, Width 1/4 in, Height 17 in, Legend Blank, For Use With Badges, ID Cards, Includes Lanyard, Material Thickness 1/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Battery Pack (BP7235)
- FELLOWES Phone Stand, Black (8038601)
- ILC Replacement for R&D Batteries Lc-r063r4p Battery (LC-R063R4P BATTERY R&D BATTERIES)
- MAN & MACHINE Man&Machine Wireless C-Mouse White (CM/WI/W5)
- DURABLE OFFICE PRODUCTS Lanyard, 17" L, Safety Release, PK10 (811901)
- DURABLE OFFICE PRODUCTS ID Card Holder, 2-1/2" L, Trio, PK10 (892019)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-5/16" L, Retractable, PK10 (815258)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK10 (891819)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK25 (821819)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK25 (801319)
- BRADY Parking Permits, Rearview, 401-500, Wht/Blu (96265)
- Durable Office Products Security Alarms and Warnings