Shop All Security Identification Supplies
Durable Office Products
ID Card Holder, 2-1/2" L, Dual, PK10
Mfr # 892119
Zoro # G5092521
product price: $54.29
/pk 10, $5.43/ea
$54.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 7/16 in
- For Use With Badges, ID Cards
- Type Dual
- Legend Blank
- Color Translucent
Product Information
- Brand Durable Office Products
- MFR # 892119
- Zoro # G5092521
- UPC # 00005546808783
- Country of Origin Germany
- Category Security Identification Supplies
Dimensions
Height | 2 7/16 in |
Length | 2 1/2 in |
Width | 3 5/8 in |
Details
Item | ID Card Holder |
For Use With | Badges, ID Cards |
Type | Dual |
Legend | Blank |
Color | Translucent |
Number Series | Blank |
Material | Plastic |
Includes | Badge |
Material Thickness | 3/8 in |
Features | Durable |
Description
ID Card Holder, Dual, Number Series Blank, Material Plastic, Color Translucent, Length 2 1/2 in, Width 3 5/8 in, Height 2 7/16 in, Legend Blank, For Use With Badges, ID Cards, Includes Badge, Material Thickness 3/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Sealed Lead Acid Battery Replacement (UB12550-ER)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for MB857-35 -SU AGM 35AH U1 (ML35-12INT36)
- OTTERBOX Defender Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56603)
- MIGHTY MAX BATTERY 12V 35AH Replacement Battery for Universal Battery 45976 UB12350 (ML35-12557)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK25 (821819)
- DURABLE OFFICE PRODUCTS ID/Security Card Holder Set, Vertical/Horizontal, Lanyard, Clear, 10PK (826819)
- DURABLE OFFICE PRODUCTS ID Gripper, 17" L, Tension Fit, PK10 (818701)
- DURABLE OFFICE PRODUCTS ID Card Holder, Shell Style, PK10 (890519)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-1/2" L, Retractable, PK10 (822523)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK10 (822419)
- TYVEK Tyvek® Wristbands, 3/4" x 10", Yellow, 500/Case (WR101YE)
- Durable Office Products Security Identification Supplies