Shop All Security Identification Supplies
Durable Office Products
ID Badge Holder, Shell Style, PK10
Mfr # 822419
Zoro # G5113022
product price: $40.99
/pk 10, $4.10/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shell Style
- For Use With Badges, ID Cards
- Height 5 13/16 in
- Legend Blank
- Color Translucent
Product Information
- Brand Durable Office Products
- MFR # 822419
- Zoro # G5113022
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 5 13/16 in |
Length | 2 3/4 in |
Width | 3 9/16 in |
Retracted Length | 2 3/4 in |
Extended Length | 23 in |
Details
Item | ID Badge Holder |
Type | Shell Style |
For Use With | Badges, ID Cards |
Legend | Blank |
Color | Translucent |
Number Series | Blank |
Material | polystyrene |
Includes | Lanyard |
Material Thickness | 5/16 ft |
Features | Removable, Flexible |
Description
ID Badge Holder, Shell Style, Number Series Blank, Material Polystyrene, Color Translucent, Length 2 3/4 in, Width 3 9/16 in, Height 5 13/16 in, Retracted Length 2 3/4 in, Extended Length 23 in, Legend Blank, For Use With Badges, ID Cards, Includes Lanyard, Material Thickness 5/16 ft, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEC SL1100 SL2100 Replacement Handset with Cord Black (Q24-FR000000128787)
- ICOM Charger, 110VAC, 2-3/4" H x 6-3/8" L (BC193)
- SONY Noise Cancelling Headphones Black (MDRZX110NC)
- MAXELL Maxell 190319 HP-100 Headphones Black (190319)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK25 (821819)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK25 (811819)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Dual, Shell Style, PK10 (892419)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-5/16" L, Retractable, PK10 (815258)
- DURABLE OFFICE PRODUCTS ID Card Holder, 2-1/2" L, Trio, PK10 (892019)
- DURABLE OFFICE PRODUCTS ID/Security Card Holder Set, Vertical/Horizontal, Lanyard, Clear, 10PK (826819)
- CORTECH UV Counterfeit Detector Rep. Bulb (CUVF861)
- Durable Office Products Security Alarms and Warnings