Shop All Security Identification Supplies
Durable Office Products
ID Badge Holder, 2-3/4" L, Dual, PK10
Mfr # 821919
Zoro # G5092801
product price: $32.59
/pk 10, $3.26/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual
- For Use With Badges, ID Cards
- Height 5 3/4 in
- Legend Blank
- Color Translucent
Product Information
- Brand Durable Office Products
- MFR # 821919
- Zoro # G5092801
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 5 3/4 in |
Length | 2 3/4 in |
Width | 3 9/16 in |
Extended Length | 23 in |
Retracted Length | 2 3/4 in |
Details
Item | ID Badge Holder |
Type | Dual |
For Use With | Badges, ID Cards |
Legend | Blank |
Color | Translucent |
Number Series | Blank |
Material | polystyrene |
Includes | Badge Reel |
Material Thickness | 1/4 in |
Features | Flexible, Retractable, Removable |
Description
ID Badge Holder, Dual, Number Series Blank, Material Polystyrene, Color Translucent, Length 2 3/4 in, Width 3 9/16 in, Height 5 3/4 in, Retracted Length 2 3/4 in, Extended Length 23 in, Legend Blank, For Use With Badges, ID Cards, Includes Badge Reel, Material Thickness 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery compatible with SigmasTek SP12-22HR (MAX3884077)
- PYRAMID 300 Watt Aluminum Bullet Horn In Enclosure W/Swivel Housing (TW28)
- MOTOROLA Accessory Audio Adapter with 3.5mm Plug (PMLN4455B)
- SILVERSTONE Nitrogen CPU Cooler for Socket AM2 (NT07-AM2)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-5/16" L, Retractable, PK10 (815258)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Dual, Shell Style, PK10 (892419)
- DURABLE OFFICE PRODUCTS ID/Security Card Holder Set, Vertical/Horizontal, Lanyard, Clear, 10PK (826819)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK25 (801319)
- DURABLE OFFICE PRODUCTS Replacement Card Holder, Vertical/Horizontal, Polystyrene, 10PK (890519)
- DURABLE OFFICE PRODUCTS ID Card Holder, Shell Style, PK10 (890519)
- SICURIX ID Strap Clips, Prepunched, Vinyl, 100PK, Clear (BAU68010BX)
- Durable Office Products Security Identification Supplies