Shop All Document Displays
Durable Office Products
Expandable Desktop System, 10 Panel, Black
Mfr # 5612-01
Zoro # G7194428
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Compartments 10
- Material Polypropylene
- Size Letter
- Weight 3.072 lbs
Product Information
- Brand Durable Office Products
- MFR # 5612-01
- Zoro # G7194428
- UPC # 616528501051
- Country of Origin Poland
- Category Document Displays
Dimensions
Size | Letter |
Details
Item | Expandable Desktop System,10 Panel,Black |
Color | Black |
Number of Compartments | 10 |
Material | Polypropylene |
Weight | 3.072 lbs |
For Use With | InstaView Unit |
Features | 10 Snap-On Tabs;Extension Connectors;Non-Glare Panels |
Capacity | 20 Sheets |
Description
Expandable Desktop System,10 Panel,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Canon CRG-054 Y Yellow Toner Cartridge 1,200 Yield (3021C001AA)
- ISHIDA Digital Compact Bench Scale 15 lb. Capacity (IPC)
- EPSON T606700 (60) Ink, Light Black (T606700)
- DUCK BRAND Packaging Tape, 1.88" x 54 yd., Clear, PK24 (393730)
- DURABLE OFFICE PRODUCTS Wall Reference System, 20 Sht Capacity, Gray (DBL554110)
- DURABLE OFFICE PRODUCTS Desk System Display, 10 Panel, 10x5x13, Gry (5542-10)
- DURABLE OFFICE PRODUCTS Motion Desk System, 10-Comp, Ltr, 20 Sheet Cap, Black (DBL553901)
- DURABLE OFFICE PRODUCTS Expandable Desktop System, 10 Panel (5612-00)
- DURABLE OFFICE PRODUCTS Catalog Display Rack, 12 Sec, 2" Rings, Gray (DBL595110)
- DURABLE OFFICE PRODUCTS Refill Panels, Letter-Size, Set of 5, 10 Shts, Assorted PK (DBL554800)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (590101)
- Durable Office Products Document Displays