Shop All Document Displays
Durable Office Products
Expandable Desktop System, 10 Panel
Mfr # 5612-00
Zoro # G7194279
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Number of Compartments 10
- Material Polypropylene
- Size Letter
- Weight 2.992 lbs
Product Information
- Brand Durable Office Products
- MFR # 5612-00
- Zoro # G7194279
- UPC # 616528501723
- Country of Origin Poland
- Category Document Displays
Dimensions
Size | Letter |
Details
Item | Expandable Desktop System,10 Panel |
Color | Assorted |
Number of Compartments | 10 |
Material | Polypropylene |
Weight | 2.992 lbs |
Features | 10 Snap-On Tabs;Extension Connectors;Non-Glare Panels |
Capacity | 20 Sheets |
For Use With | InstaView Unit |
Description
Expandable Desktop System,10 Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Cards, Post, Laser, 5.5X4.25 200PK (AVE5689)
- PCI Pci Brother Tn436C Tn-436C Cyan Toner (TN-436C-PCI)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 6", Clear (4R66)
- MARTHA STEWART Ryder Gold Mesh Metal 6 Compartment Large Desk Drawer Organizer for Accessories and Office Supplies (HH-OHD17-GLD-MS)
- DURABLE OFFICE PRODUCTS Sherpa Soho Desktop Reference Syste, PK5 (555001)
- DURABLE OFFICE PRODUCTS Wallpaper Duraframe, Adhesive Strip, PK6 (400501)
- DURABLE OFFICE PRODUCTS Wall Mount Reference System, 5 Panels, Ltr, Assorted (DBL555200)
- DURABLE OFFICE PRODUCTS Motion Desk System, 10-Comp, Ltr, 20 Sheet Cap, Black (DBL553901)
- DURABLE OFFICE PRODUCTS Desk System Display, 10 Panel, 10x5x13, Gry (5542-10)
- DURABLE OFFICE PRODUCTS Catalog Display Rack, 12 Sec, 2" Rings, Gray (DBL595110)
- TARIFOLD Sign Holder, Clear, 9/32 in H, Adhesive, PK5 (P194750)
- Durable Office Products Document Displays