Shop All Document Displays
Durable Office Products
Desktop Reference System, 10Pan, Assorted
Mfr # 5360-00
Zoro # G7194181
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Compartments 10
- Material Metal
- Size Letter
- Capacity 20 Sheets
Product Information
- Brand Durable Office Products
- MFR # 5360-00
- Zoro # G7194181
- UPC # 616528900670
- Country of Origin Germany
- Category Document Displays
Dimensions
Size | Letter |
Details
Item | Desktop Reference System,10Pan,Assorted |
Color | Gray |
Number of Compartments | 10 |
Material | Metal |
Capacity | 20 Sheets |
Weight | 5.613 lbs |
Description
Desktop Reference System,10Pan,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP CALCULATOR 12DIGIT WHITE (EL-334WB)
- ZORO SELECT Double Wall Boxes, 12" x 9" x 6", Kraft, 15/Bundle (55VM17)
- ROYAL CONSUMER Royal Cx8 Shredder (89341P)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", Clear With Hang Hole (R34-HH)
- DURABLE OFFICE PRODUCTS Desk System Display, 10 Panel, 10x5x13, Gry (5542-10)
- DURABLE OFFICE PRODUCTS Wallpaper Duraframe, Adhesive Strip, PK6 (400501)
- DURABLE OFFICE PRODUCTS Expandable Desktop System, 10 Panel (5612-00)
- DURABLE OFFICE PRODUCTS Motion Desk System, 10-Comp, Ltr, 20 Sheet Cap, Black (DBL553901)
- DURABLE OFFICE PRODUCTS Sherpa Soho Desktop Reference Syste, PK5 (555001)
- DURABLE OFFICE PRODUCTS Wall Reference System, 20 Sht Capacity, Gray (DBL554110)
- TARIFOLD 5-Pocket Wall Unit Starter Set, 14"x2"x11", Ast (TFIW290)
- Durable Office Products Document Displays