Shop All Document Displays
Durable Office Products
Desk System Display, 10 Panel, 10x5x13, Gry
Mfr # 5542-10
Zoro # G7194385
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Number of Compartments 10
- Material Polypropylene
- Size Letter
- Weight 4.637 lbs
Product Information
- Brand Durable Office Products
- MFR # 5542-10
- Zoro # G7194385
- UPC # 616528501532
- Country of Origin Germany
- Category Document Displays
Dimensions
Size | Letter |
Details
Item | Desk System Display,10 Panel,10x5x13,Gry |
Color | Gray |
Number of Compartments | 10 |
Material | Polypropylene |
Weight | 4.637 lbs |
Capacity | 20 Sheets |
Features | Expandable;Snap-On Index Tabs;Weighted Base |
Description
Desk System Display,10 Panel,10x5x13,Gry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Amerigo Inkjet Bond Paper Roll, 2in Core, 20lb, 36x150ft, Uncoated Wht (PMC44136)
- U-MARK A20 Paint Marker Blue Rev tip 12/bx (10702)
- FELLOWES Laminating Pouch, Legal, 3 mil, PK50 (52226)
- BOSTITCH Konnect Stackable Desk Organizer, 4-Piece, White (KT2-BASEKIT2-BLK)
- DURABLE OFFICE PRODUCTS Wall Mount Reference System, 5 Panels, Ltr, Assorted (DBL555200)
- DURABLE OFFICE PRODUCTS Wallpaper Duraframe, Adhesive Strip, PK6 (400501)
- DURABLE OFFICE PRODUCTS Sherpa Soho Desktop Reference Syste, PK5 (555001)
- DURABLE OFFICE PRODUCTS Wall Reference System, 20 Sht Capacity, Gray (DBL554110)
- DURABLE OFFICE PRODUCTS Expandable Desktop System, 10 Panel (5612-00)
- DURABLE OFFICE PRODUCTS Refill Panels, Letter-Size, Set of 5, 10 Shts, Assorted PK (DBL554800)
- AVERY Translucent Document Wallet, Clear Trave (72278)
- Durable Office Products Document Displays