Shop All Security Identification Supplies
Durable Office Products
Deluxe Badge Holder, Holds 2 Cards, PK10
Mfr # 830858
Zoro # G107111187
product price: $219.99
/pk 10, $22.00/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.35
- Color Charcoal
- Material acrylic
- Width 9.65
- Extended Length 31.5 in
Product Information
- Brand Durable Office Products
- MFR # 830858
- Zoro # G107111187
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Height | 3.35 |
Width | 9.65 |
Extended Length | 31.5 in |
Depth | 4.72 |
Details
Item | Badges |
Color | Charcoal |
Material | acrylic |
Case Style | Badge Reel |
Description
Deluxe Badge Holder,Holds 2 Cards, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Bluetooth Tube Amplifier Stereo Receiver, PVTA80 (PVTA80)
- ILC Replacement for Jensen Jtb152 (JTB152 JENSEN)
- DELL Bluetooth Travel Mouse MS700 in Black (MS700-BK-R-NA)
- SEM PRODUCTS NAPA RED AEROSOL (SE15273)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK10 (891919)
- DURABLE OFFICE PRODUCTS ID Card Holder, Shell Style, PK10 (890519)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Shell Style, PK10 (822419)
- DURABLE OFFICE PRODUCTS ID Card Holder, 2-1/2" L, Mono, PK10 (892219)
- DURABLE OFFICE PRODUCTS Card Holder, 4-1/4" L, Outdoor Secure, PK10 (841419)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK25 (821819)
- SICURIX ID Badge Holder, Vertical, PK100 (BAU 68320)
- Durable Office Products Security Identification Supplies