Shop All Sign Holders
Durable Office Products
Crystal Sign, 8-3/8"Wx5-7/8"H
Mfr # 482319
Zoro # G7319562
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8-1/4" x 5-7/8"
- Mounting Style Screw Fixings
- Material Plastic
- Height 4.57"
- Width 8.27"
Product Information
- Brand Durable Office Products
- MFR # 482319
- Zoro # G7319562
- Country of Origin Germany
- Category Sign Holders
Dimensions
Size | 8-1/4" x 5-7/8" |
Height | 4.57" |
Width | 8.27" |
Length | 1.3" |
Details
Item | Crystal Sign,8-3/8"Wx5-7/8"H |
Mounting Style | Screw Fixings |
Material | Plastic |
Color | Transparent |
Includes | 2 Standoff Posts, 2 Acrylic Panels, 2 Micro-Perforated Mylar Inserts, Mounting Hardware And Template For Wall Mounting |
Type | Rectangle |
Description
Crystal Sign,8-3/8 In.Wx5-7/8 In.H
- •EASY TO ASSEMBLE the wall mounted Office Sign by using the included screws and anchors through the pre-drilled holes, mounting template included
- •MULTIPURPOSE DEIGN with 7-size range makes it possible to maintan elegant and consistant system throughout a facility, office, warehouse, church, hosiptal, schools, and more
- •EASY TO UPDATE with our paper inserts whenever needed; tenant, faculty, staff, or room purpose changes occur
- •FREE ONLINE SOFTWARE to assist in creating new inserts available to you
- •REPLACEMENT INSERT PACK [Product #483319] are printable micro-perforated to tear cleanly, no scissors needed, sold separately
- •Supported by its own insert packs and software
- •Inner lens is 7/8" off wall
- •Comes complete with 2 standoff posts, 2 acrylic panels, 2 micro-perforated Mylar inserts, mounting hardware and template for wall mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Blue Scratch-Resistant (SW118)
- CONDOR Full Body Harness, S, Polyester (61DD47)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-1/4"H (3BLU)
- TAPCO Sign Post 14 ga. Galvanized, ft. Galvanized steel (1603-00003)
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 8.5 x 11, Black Frame, 2PK (476801)
- DURABLE OFFICE PRODUCTS Sign Holder, 11" x 17", PVC, PK2 (476923)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4772130)
- DURABLE OFFICE PRODUCTS Click Sign, 6-3/4"x5/8"x5-1/8", Graphite (DBL497737)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (476803)
- DURABLE OFFICE PRODUCTS Sherpa Infobase Floor Stand (558957)
- AZAR DISPLAYS 5.5"W x 2.5"H Sign w/ Adhesive Tape, PK10 (122015)
- Durable Office Products Signs