Shop All Sign Holders
Durable Office Products
Click Sign, 5-7/8"Wx2-1/8"H
Mfr # 486037
Zoro # G7319632
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Aluminum
- Height 2.88"
- Width 6.75"
- Color Graphite
- Includes Screws And Anchors For Wall Mounting, Adhesive Pads For Mounting To Glass
Product Information
- Brand Durable Office Products
- MFR # 486037
- Zoro # G7319632
- Country of Origin Germany
- Category Sign Holders
Dimensions
Height | 2.88" |
Width | 6.75" |
Length | 0.38" |
Details
Item | Click Sign,5-7/8"Wx2-1/8"H |
Material | Plastic, Aluminum |
Color | Graphite |
Includes | Screws And Anchors For Wall Mounting, Adhesive Pads For Mounting To Glass |
Type | Rectangle |
For Use With | 5-7/8" W X 2-1/8" H Sized Inserts |
Description
Click Sign,5-7/8 In.Wx2-1/8 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix Value Flame Resistant Non-ANSI Solid Vest Yellow, 2XL/3XL, LUX-XFR-HVY2/3X (LUX-XFR-HVY2/3X)
- TOUCHFLEX TouchFlex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, Lavender (NGPF7001)
- CORTINA SAFETY PRODUCTS Solar Barricade Light, Head Diameter 7 1/2 in, 13 in H x 7 in W, Yellow, Dusk-to-Dawn, Amber, LED (03-10-SBLG)
- BDG Mechanics Gloves, Black/Orange, Padded (20-9-10690-M)
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 11 x 17, Black Frame, 2PK (476901)
- DURABLE OFFICE PRODUCTS DURAFRAME Note Sign Holder, 8 1/2 x 11, Silver Frame (477323)
- DURABLE OFFICE PRODUCTS DURAFRAME Sign Holder, 8.5 x 11, Black Frame, 2PK (476801)
- DURABLE OFFICE PRODUCTS Click Sign Holder For Interior Walls, 6 3/4 x 5/8 x 5 1/8, Gray (497737)
- DURABLE OFFICE PRODUCTS Durable, DURAFRAME MAGNETIC PLUS SIGN HOLDER, 8.5 X 11, SILVER FRAME, 2PK (400423)
- DURABLE OFFICE PRODUCTS DURAFRAME Magnetic Sign Holder, 8.5 x 11, Silver Frame, PK2 (477123)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 7"W x 5"H x 30"L (7530)
- Durable Office Products Sign Holders