Shop All Security Identification Supplies
Durable Office Products
Badge Holder, Magnetic, Silver, PK10
Mfr # 854023
Zoro # G5092950
product price: $105.99
/pk 10, $10.60/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic
- For Use With ID Cards
- Color Silver
- Height (In.) 1 3/8 in
- Depth (In.) 1/4 in
Product Information
- Brand Durable Office Products
- MFR # 854023
- Zoro # G5092950
- Country of Origin Germany
- Category Security Identification Supplies
Dimensions
Height (In.) | 1 3/8 in |
Depth (In.) | 1/4 in |
Width (In.) | 3 9/16 in |
Details
Item | Badge Holder |
Type | Magnetic |
For Use With | ID Cards |
Color | Silver |
Features | Durable, Magnetic |
Description
Badge Holder,Magnetic,Silver,PK10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Slide-Away Keyboard Platform, Laminate, 21-1/2w x 10d, Mahogany (H4022.N)
- SPECO TECHNOLOGIES PA Amplifier, 60W, with AC Power Cord (PBM60A)
- OTTERBOX React Case For Apple Iphone 14 Pro, Clear (77-88892)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 10ft (87)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK10 (891919)
- DURABLE OFFICE PRODUCTS ID Card Holder, 2-1/2" L, Trio, PK10 (892019)
- DURABLE OFFICE PRODUCTS ID Card Holder, Shell Style, PK10 (890519)
- DURABLE OFFICE PRODUCTS ID Holder, Shell-Style, Clip, Clear, PK25 (4005546)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-5/16" L, Retractable, PK10 (815258)
- DURABLE OFFICE PRODUCTS ID/Security Card Holder Set, Vertical/Horizontal, Lanyard, Clear, 10PK (826819)
- SICURIX SICURIX Badge Reel Lanyards Badge Reel Flat Style 12 Pack BLACK (68979) (68979)
- Durable Office Products Security Alarms and Warnings