Shop All Business Card Holders
Durable Office Products
Address Card File, Dividers, A-Z, 2 x 4"
Mfr # 241201
Zoro # G7203001
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite/Black
- Holds Open Tray Address Card File
- Width 5.13"
- Height 3.56"
- Material Plastic
Product Information
- Brand Durable Office Products
- MFR # 241201
- Zoro # G7203001
- UPC # 616528230050
- Country of Origin Poland
- Category Business Card Holders
Dimensions
Width | 5.13" |
Height | 3.56" |
Depth | 9.31" |
For Card Size | 2.88 x 4.13 |
Details
Item | Card Holders |
Color | Graphite/Black |
Holds | Open Tray Address Card File |
Material | Plastic |
Includes | Includes 500 address cards and 25 alphabetical dividers |
Capacity | 500 |
For Use With | TELINDEX® 241902 Address Cards |
Weight | 2.087 lbs |
Number of A-Z Guides | 25 |
Description
Address Card File,Dividers,A-Z,2 x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 5" x 5" x 4", Kraft, 25/Bundle (11K582)
- ZORO SELECT Steel Strapping Sealer, Double Notch (52YU69)
- TARIFOLD Wall Unit Starter Set, 10 Pockets, Gray (TW271)
- 3M Highland„¢Self-Stick Pads 6539YW, 1-1/2" x 2", Yellow, 100 Sheets, 12/Pack (6539YW)
- DURABLE OFFICE PRODUCTS Business Card File, Black/Grey, 4x2 (241301)
- CARDINAL Business Card Pocket, Top Load, Clear, PK10 (21500)
- AMKO 3.5 x 2 in. Clear Business Card Holder (SPH32)
- OXFORD CardFile, Lift-Off, 179/16x179/16, Blk (40588)
- DEFLECTO Deflect-O Eight-Pocket Business Card Holder Capacity 400 Cards Clear (DE30658)
- DEFLECTO Grab-A-Card Outdoor Business Card Holder (70901)
- AVERY Business Card Holder, Self Adhesive, Holds 2"x3-1/2" Cards PK (AVE73720)
- Durable Office Products Business Card Holders