Shop All Entrance Mats
Durable Corporation
Durable Corporation 681S0046BK 4 ft. W x 6 ft. L DuraLoop Entrance Mat in Black
Mfr # 681S46BK
Zoro # G703700365
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Durable Corporation
- MFR # 681S46BK
- Zoro # G703700365
- UPC # 847928000664
- Country of Origin China
- Category Entrance Mats
Description
Excellent scraping action and multidirectional walking surface. UV stabilized to resist fading. Use in exterior or interior applications. Stain and mildew resistant and resistant to most chemicals. Easy maintenance and cleaning; just shake and hose down to clean. Tight weave eliminates entrapment or stones, cigarette butts, and other objects. Plasticized coating keeps the mat from fraying or loops from coming loose; reducing tripping and increasing wearability.
Applications: Indoor, Outdoor, Vestibule.
Extruded vinyl with loop surface and bevel edge.
Absorbs moisture and hides dirt on surface.
Stain and mildew resistant, UV stable, and chemical resistant.
Use indoors or outdoors.
Hose or vacuum to clean.
Comfortable to walk on.
Water and dirt penetrates through the coils to keep surface clean and dry.
Noncombustible.
Shake to remove dirt.
clean with light detergent or water.
Allow to dry completely.
3', 4' wide up to 20' long.
Custom widths and lengths can be made by seaming.
Material: Extruded vinyl.
Color: Black.
Shape: Rectangular.
Dimensions: 4' W x 6' L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-1 (SDR-1)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMG505VA (MSMG505VA)
- 3M DBI-SALA Lifeline, 9 ft., 420 lb. Weight Capacity (3101373)
- CONDOR Reading Glasses, +1.50, Clear (52RW70)
- DURABLE CORPORATION Durable Corporation 396S2846 Fingertip entrance mats (396S2846BK)
- DURABLE CORPORATION Durable Corporation 613S0035CH 3 ft. W x 5 ft. L Spectra Rib Entrance Mat in Charcoal (613S35CH)
- DURABLE CORPORATION Durable Corporation 108H3672 36 in. W x 72 in. L Durite 108 Industrial Mats - Herringbone weave (108H3672)
- DURABLE CORPORATION Durable Corporation 400S2436 24 in. W x 36 in. L Dura-Rug 400 Entrance Mat (400S2436)
- DURABLE CORPORATION Durable Corporation 630S0034CH 3 ft. W x 4 ft. L Stop-N-Dry Mat in Charcoal (630S34CH)
- DURABLE CORPORATION Durable Corporation 396S2432 24 in. Wx 32 in. L Fingertip Entrance Mat (396S2432BK)
- CALLOWAY MILLS Multi, 17 W x 29 L (102361729)
- Durable Corporation Floor Mats