Shop All Drainage Mats
Durable Corp
Industrial, Oil/Acid/Chemical Resistant Matting 3'x33' Black
Mfr # VYN3x33BLK
Zoro # G101703586
product price: $1,230.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,230.99
Free 30-Day Returns
Product Information
- Brand Durable Corp
- MFR # VYN3x33BLK
- Zoro # G101703586
- Country of Origin United States
- Category Drainage Mats
Description
Vynagrip, your number one defense against slippery surfaces. A heavy-duty workplace matting designed to withstand all types of liquids. The mat has a diamond tread pattern providing superior traction underfoot, which reduces the risk of people slipping and equipment and vehicles from skidding. Vynagrip is made from non-porous PVC and has a two-layer grid construction, it’s is impermeable to fluids and withstands low temperatures without cracking or curling. The open grid also ensures excellent drainage, making it ideal for workplaces where spillages are likely, such as commercial workplaces, industrial environments, food service areas like beverage stations and soda fountains, walk-in freezers, walk-in fridges and cold rooms. Vynagrip’s non-porous construction also resists growth of bacteria and mildew, providing superior levels of hygiene. It's also ideal for workplaces with standing employees: the anti-fatigue properties and two-layer construction provides comfortable cushioning proven to help boost productivity.
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK12 (406KAS12ORJ)
- SIGNMISSION OSHA Sign, Fire Exit Do Not Block W/ Symbol, 5in X 3.5in Decal, 10PK, 3.5"W, 5" L, Landscape, PK10 (OS-SF-D-35-L-10617-10PK)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NK803ESIN/9)
- AVERY Permanent Self-Adhesive Round Col, PK450 (5792)
- DURABLE CORP Anti-Slip Barefoot, Self Draining Matting 2'x33' Oxford Blue (H2K2x33OBL)
- DURABLE CORP Anti-Slip Barefoot, Self Draining Matting 3'x33' Oxford Blue (H2K3x33OBL)
- DURABLE CORP Anti-Slip Barefoot, Self Draining Matting 3'x33' Ocean Blue (H2K3x33BLU)
- DURABLE CORP Industrial, Oil/Acid/Chemical Resistant Matting 4'x33' Blue (VYN4x33BLU)
- NOTRAX Interlocking Drainage Mat Tile, 12 In W x 12 In L, 1 In Thick (620STL12BL)
- JMJ JMJ LE 1562 Rubber Boot Tray (LE 1562)
- WEARWELL Smooth Drainage Runner 30 In W x 5 Ft L, 1/2 In (482)
- Durable Corp Floor Mats