Shop All Storage Totes & Containers
Durabilt
Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 18 7/8 in W, 17 1/4 in H
Mfr # 8528GRBKYL.06
Zoro # G9792133
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow/Gray
- Load Capacity 31 gal
- Material Polypropylene
- Overall Height 17 1/4 in
- Overall Width 18 7/8 in
Product Information
- Brand Durabilt
- MFR # 8528GRBKYL.06
- Zoro # G9792133
- UPC # 073527136477
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 17 1/4 in |
Overall Width | 18 7/8 in |
Inside Width | 18 1/8 in |
Inside Height | 17 in |
Inside Length | 27 in |
Size | 31 gal |
Outside Height | 17 1/4 in |
Outside Length | 28 1/2 in |
Outside Width | 18 7/8 in |
Details
Color | Black/Yellow/Gray |
Load Capacity | 31 gal |
Material | Polypropylene |
Item | Storage Tote with Snap Lid |
Volume Capacity | 31 gal |
Type | Latching Storage Tote |
Includes | Lid |
Description
Storage Tote, Material Polypropylene, Volume Capacity 31.0 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Stacking Rack, 19x14 in., 3700 lb. (SZ BX)
- REMCO PLASTICS Box Locker for Double Tier, Plastic, Flat Top, 12X15X36, Gray (015001236001027)
- FLEMING SUPPLY 15 Bin Storage Rack Organizer, Durable Carbon Steel, Stackable Plastic Drawers for Tools, Hardware (980998OHK)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97SWD108048144)
- DURABILT Storage Tote, Black/Yellow, Polypropylene, 30 3/4 in L, 20 1/2 in W, 14 3/8 in H (4427GRBKYL.04)
- DURABILT Storage Tote with Snap Lid, Black/Yellow, Polyethylene, 22 1/2 in L, 17 1/2 in W, 16 1/2 in H (6921GRBKYL.08)
- DURABILT Stacking Container, Black, Polypropylene, 15 7/8 in L, 17 in W, 15 5/8 in H (7720GRBK.06)
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 23 3/4 in L, 18 in W, 17 1/4 in H (8520GRBKYL.08)
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 19 in L, 15 3/4 in W, 13 1/4 in H (8510GRBKYL.10)
- DURABILT Storage Tote, Black, Polypropylene, 32 1/2 in L, 16 3/4 in W, 18 1/2 in H, 34 gal Volume Capacity (6934GRBBK.04)
- PLANO Storage Trunk, Black, Plastic, 27 gal (181973)
- Durabilt Storage Totes & Containers