Shop All Gas Vent Pipe
Dura-Vent
Dura-Vent 9606 8" x 36" DuraTech Stainless Steel Chimney Pipe
Mfr # 8DT-36SS
Zoro # G404161175
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Vent
- MFR # 8DT-36SS
- Zoro # G404161175
- Country of Origin China
- Category Gas Vent Pipe
Description
DuraTech chimney pipe is designed for appliances that are tested and listed for use with a 2100? F HT chimney system, such as woodstoves, fireplaces, furnaces, boilers, stoves, ranges, water heaters, or other appliances fueled by wood, oil, coal, or gas. The DuraTech chimney System is designed to stay cool on the outside and provide a hot draft on the inside. A fire-safe design protects both the chimney and the building. To calculate installed length of 5", 6", 7", or 8" DuraTech Chimney, subtract 1 +" from each joint overlap of chimney pipe. DuraTech's Light-weight insulation and sleek 1" wall design, combined with twist-lock fittings, provides for easy installation. No locking bands or mechanical fasteners required.
DuraTech is a double-wall, all-fuel chimney system for use with wood stoves, fireplaces, furnaces, boilers, ranges, water heaters, or other appliances fueled by wood, oil, coal, or gas, and zero-clearance fireplaces that are factory-built.
With a Thermal Tech blanket insulation encased between duel walls, DuraTech offers superior safety and performance. It keeps the outer wall cool while ensuring high flue gas temperatures for optimum draft performance. The inner wall is 25% thicker than competitive chimneys, for an extra margin of safety. Designed for normal, continuous operation at 1000 F flue gas temperatures, DuraTech is subjected to rigorous and stringent HT requirements of the UL standard, including one hour at 1400 F, plus three ten minute chimney fire tests at 2100 F.
Diameter: 8".
Construction material: Stainless steel.
Clearance: 2".
DuraTech is a double-wall, all-fuel chimney system for use with wood stoves, fireplaces, furnaces, boilers, ranges, water heaters, or other appliances fueled by wood, oil, coal, or gas, and zero-clearance fireplaces that are factory-built.
With a Thermal Tech blanket insulation encased between duel walls, DuraTech offers superior safety and performance. It keeps the outer wall cool while ensuring high flue gas temperatures for optimum draft performance. The inner wall is 25% thicker than competitive chimneys, for an extra margin of safety. Designed for normal, continuous operation at 1000 F flue gas temperatures, DuraTech is subjected to rigorous and stringent HT requirements of the UL standard, including one hour at 1400 F, plus three ten minute chimney fire tests at 2100 F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVIEW UV Dye Injection System (471500A)
- AIR HANDLER 24x24x10 Synthetic Cube Air Filter (6B778)
- HONEYWELL Cpr14 14" Truezone Bypass (CPR14)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 18 In. W (F42)
- DURA-VENT Dura-Vent 4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe (4PVP-60)
- DURA-VENT Dura-Vent 4PVP-60F Flex Pipe (4PVP-60F)
- DURA-VENT Dura-Vent 4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe (4GVPC)
- AMERI-VENT Kit, 5" Dia. (5EK)
- HEATFAB Gas Vent Pipe (5382CI)
- INTEGRA MILTEX Selkirk Corporation 2606B 6 Inch x 38 Inch -70 Inch Adjustable Length Heat-fab 22-ga Welded Black Stovepipe (21135)
- AMERI-VENT Reduction Wye, 5" Dia., 13-1/2" L (5FCY44)
- Dura-Vent Heating Ventilation